Antifatigue Mat, 75 ft. L x 4 ft. W, 3/4" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 975R4875BL

  • Zoro # G2129480


product price: $2,944.27
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975R4875BL
Zoro #
G2129480
UPC #
662641821750
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antimicrobial
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
420 lb
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
DOC FF1-70 Rating
Yes
Metal Detectable
No
Number of Beveled Edges
4
Surface Design
Diamond Plate
NFSI High Traction Certified
Yes
Thermally Insulating
Yes
Washdown Safe
No
Surface Texture
Raised Pattern
Reversible
No
Single Material Construction
No
NSF/ANSI 52
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Autoclavable
No
Other Standards
ASTM C1028-96, ASTM D3574 Test H, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
80
X-Ray Detectable
No
Anti-Slip Backing
Yes
USDA Certified
No
Number of Border Stripes
0
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Series
975 Cushion Trax(R) Ultra(TM)

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.