Antifatigue Runner, Sponge Foam, 4 ft W x 1/2 in Thick

  • Mfr # 38AY09

  • Zoro # G9752504


product price: $1,143.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
4 ft
Material
Sponge Foam
Thickness
1/2 in
Surface Design
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AY09
Zoro #
G9752504
UPC #
662641669857
Country of Origin
United States

Dimensions

Overall Width
4 ft
Thickness
1/2 in
Length
75 ft

Details

Item
Antifatigue Runner
Color
Black
Material
Sponge Foam
Surface Design
Diamond Plate
Mat Product Type
Antifatigue Runner
Anti-Slip Surface
Yes
Backing Material
PVC Sponge
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
No
Edges
beveled
Weight
276 lb.
Welding Safe
No
Mat Shape
Rectangle
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
USDA Certified
No
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Autoclavable
No
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Backing Characteristics
Insulation, Wear-Resistant
Reversible
No
Washdown Safe
No
Number of Border Stripes
0
Thermally Insulating
Yes
Number of Beveled Edges
4
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Durometer Rating
15
Edge Style
Beveled
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Single Material Construction
Yes
Surface Material
Closed Cell PVC Foam
Surface Texture
Raised Pattern
Mat Surface Pattern
Diamond Plate

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.