Antifatigue Mat, 60 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow

  • Mfr # 413R0024BY

  • Zoro # G8544033


product price:  $660.93
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
60 ft.
Thickness
1/2"
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413R0024BY
Zoro #
G8544033
UPC #
662641739048
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM D-3574; ASTM D3884-01; ASTM C-1028; ASTM D-1004-94a-03; ASTM D-412
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Type
Anti-Fatigue Matting
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Vinyl Foam
NFSI High Traction Certified
No
Border Color
Yellow
Autoclavable
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Reversible
No
Number of Beveled Edges
4
Other Standards
ASTM C1028, ASTM D3574, ASTM D412, ASTM D1004-94a-03, ASTM D3884-01
Series
413 Blade Runner(TM) with Dyna-Shield(R)
DOC FF1-70 Rating
Yes
Surface Design
Ribbed
Surface Texture
Raised Pattern
Washdown Safe
No
Single Material Construction
Yes
USDA Certified
No
Anti-Slip Backing
Yes
Number of Border Stripes
1
Durometer Rating
15
X-Ray Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.