Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Antifatigue Mat, 14 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow 985S0214YB

Antifatigue Mat, 14 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow (Discontinued)

  • Mfr # 985S0214YB
  • Zoro # G7273467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0214YB
Zoro #
G7273467
UPC #
662641893818
Country of Origin
United States

Dimensions

Length
14 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 14 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Mat Shape
Rectangle
Weight
56 lb
Antimicrobial
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Washdown Safe
No
Surface Design
Diamond Plate
Series
985 Ergo Trax(R) Grande(TM)
DOC FF1-70 Rating
Yes
USDA Certified
No
NFSI High Traction Certified
Yes
Anti-Slip Backing
Yes
X-Ray Detectable
No
NSF/ANSI 52
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
Yes
Surface Texture
Raised Pattern
Autoclavable
No
Reversible
No
Metal Detectable
No
Durometer Rating
90
Number of Border Stripes
1
Border Color
Yellow
Number of Beveled Edges
4
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Single Material Construction
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.