This item is Discontinued.

Notrax Antifatigue Mat, 18 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow 985S0218YB

Antifatigue Mat, 18 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow (Discontinued)

  • Mfr # 985S0218YB
  • Zoro # G7273421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0218YB
Zoro #
G7273421
UPC #
662641893870
Country of Origin
United States

Dimensions

Length
18 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 18 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antimicrobial
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
72 lb
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Welding Safe
No
NSF/ANSI 52
No
Autoclavable
No
X-Ray Detectable
No
Number of Beveled Edges
4
Reversible
No
USDA Certified
No
Washdown Safe
No
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
Border Color
Yellow
Metal Detectable
No
Anti-Slip Backing
Yes
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Series
985 Ergo Trax(R) Grande(TM)
DOC FF1-70 Rating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Durometer Rating
90
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Surface Design
Diamond Plate

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.