Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 26 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0226YB

  • Zoro # G7273546


product price: $730.55
/ea
Free Shipping & Returns

Key Features

Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0226YB
Zoro #
G7273546
UPC #
662641893900
Country of Origin
United States

Dimensions

Length
26 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 26 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Weight
104 lb
Brake Fluid Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Metal Detectable
No
Border Color
Yellow
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Durometer Rating
90
Number of Border Stripes
1
Surface Texture
Raised Pattern
USDA Certified
No
Autoclavable
No
Surface Design
Diamond Plate
Reversible
No
Thermally Insulating
Yes
Single Material Construction
No
Washdown Safe
No
Series
985 Ergo Trax(R) Grande(TM)
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Number of Beveled Edges
4
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
NFSI High Traction Certified
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.