This item is Discontinued.

Notrax 60 ft. L x PVC Foam, 1/2" Thick 419R0024BY

60 ft. L x PVC Foam, 1/2" Thick (Discontinued)

  • Mfr # 419R0024BY
  • Zoro # G7428215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419R0024BY
Zoro #
G7428215
UPC #
662641669826
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Runner
Color
Black/Yellow
Material
PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Antifatigue
Yes
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
Mat Hardness
Soft
NSF/ANSI 52
No
Mat Shape
Rectangle
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, Wear-Resistant
Number of Beveled Edges
4
Type
Anti-Fatigue Matting
NFSI High Traction Certified
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Durometer Rating
15
Mat Material
Sponge Foam
Reversible
No
Antimicrobial
No
Border Color
Yellow
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Number of Border Stripes
1
Oil Resistant
No
Metal Detectable
No
Washdown Safe
No
Single Material Construction
Yes
Anti-Slip Surface
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Autoclavable
No
Welding Safe
No
Brake Fluid Resistant
No

Description

Antifatigue Runner, Width 2 ft, Thickness 1/2 in, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.