Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Antifatigue Mat, 13 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow 985S0313YB

Antifatigue Mat, 13 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow (Discontinued)

  • Mfr # 985S0313YB
  • Zoro # G7312588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0313YB
Zoro #
G7312588
UPC #
662641894006
Country of Origin
United States

Dimensions

Length
13 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 13 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Mat Shape
Rectangle
Weight
78 lb
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Autoclavable
No
Washdown Safe
No
Metal Detectable
No
NFSI High Traction Certified
Yes
Reversible
No
Single Material Construction
No
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Surface Design
Diamond Plate
Durometer Rating
90
Series
985 Ergo Trax(R) Grande(TM)
Number of Border Stripes
1
Border Color
Yellow
Thermally Insulating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
Anti-Slip Backing
Yes
USDA Certified
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
DOC FF1-70 Rating
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.