Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Mat, 18 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow 985S0318YB

Antifatigue Mat, 18 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow (Discontinued)

  • Mfr # 985S0318YB
  • Zoro # G7312886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0318YB
Zoro #
G7312886
UPC #
662641894099
Country of Origin
United States

Dimensions

Length
18 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 18 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
108 lb
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Durometer Rating
90
Surface Texture
Raised Pattern
USDA Certified
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Series
985 Ergo Trax(R) Grande(TM)
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Metal Detectable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Single Material Construction
No
Reversible
No
NFSI High Traction Certified
Yes
Number of Border Stripes
1
Border Color
Yellow
Washdown Safe
No
NSF/ANSI 52
No
Number of Beveled Edges
4
Surface Design
Diamond Plate

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.