Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow

  • Mfr # 410R0336BY

  • Zoro # G7428206


product price:  $546.98
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Thickness
3/8"
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410R0336BY
Zoro #
G7428206
UPC #
662641676664
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Weight
95.4 lb
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Reversible
No
Series
410 Airug(R)
Durometer Rating
15
NFSI High Traction Certified
No
Autoclavable
No
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Metal Detectable
No
Single Material Construction
Yes
Border Color
Yellow
USDA Certified
No
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Other Standards
ASTM C1028-96, ASTM D2859, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Washdown Safe
No
Backing Characteristics
Insulation, Wear-Resistant
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1
Surface Design
Ribbed
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.