Antifatigue Mat, 72 ft. L x 3 ft. W, 1" Thickness, Vinyl, Bubble Top, Black/Yellow

  • Mfr # 982R0036YB

  • Zoro # G2062949


product price: $4,057.67
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
72 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982R0036YB
Zoro #
G2062949
UPC #
662641863798
Country of Origin
United States

Dimensions

Length
72 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Application
Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Weight
396 lb
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Metal Detectable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Durometer Rating
90
Anti-Slip Backing
Yes
Reversible
No
Surface Design
Bubble
NSF/ANSI 52
No
NFSI High Traction Certified
Yes
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Washdown Safe
No
Series
982 Bubble Trax(R) Grande(TM)
Autoclavable
No
Thermally Insulating
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
USDA Certified
No
X-Ray Detectable
No
Number of Border Stripes
1
Border Color
Yellow
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Single Material Construction
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 982 Bubble Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.