Antifatigue Mat, 75 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 36VL13

  • Zoro # G9795475


product price: $2,235.30
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VL13
Zoro #
G9795475
UPC #
662641867253
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Mat Shape
Rectangle
Oil Resistant
No
Weight
450 lb
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
NFSI High Traction Certified
No
Anti-Slip Backing
No
Series
510 Diamond-Tuff(TM) Max
Number of Beveled Edges
4
Number of Border Stripes
1
Metal Detectable
No
USDA Certified
No
NSF/ANSI 52
No
X-Ray Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Autoclavable
No
Washdown Safe
No
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Surface Design
Diamond Plate
Other Standards
ASTM D2859, CPSC FF 1-70
Border Color
Yellow
Reversible
No
Thermally Insulating
Yes
Durometer Rating
80
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Single Material Construction
No

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.