Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 15 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0415YB

  • Zoro # G7328119


product price: $842.94
/ea
Free Shipping & Returns

Key Features

Length
15 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0415YB
Zoro #
G7328119
UPC #
662641894211
Country of Origin
United States

Dimensions

Length
15 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 15 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
120 lb
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Surface Design
Diamond Plate
Durometer Rating
90
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
NSF/ANSI 52
No
Reversible
No
Autoclavable
No
DOC FF1-70 Rating
Yes
Washdown Safe
No
Border Color
Yellow
Series
985 Ergo Trax(R) Grande(TM)
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Backing Characteristics
Insulation, NFSI, Wear-Resistant
X-Ray Detectable
No
NFSI High Traction Certified
Yes
Number of Border Stripes
1
Number of Beveled Edges
4
Surface Texture
Raised Pattern
USDA Certified
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.