This item is Discontinued.

Notrax Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow 406R0048BY

Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow (Discontinued)

  • Mfr # 406R0048BY
  • Zoro # G2118369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406R0048BY
Zoro #
G2118369
UPC #
662641740570
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
1/2"
Width and Length
4 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028; ASTM D 3884-01; ASTM D412; ASTM D1004-94a-03
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Vinyl Foam
Anti-Slip Surface
Yes
USDA Certified
No
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
1
Surface Texture
Raised Pattern
Thermally Insulating
Yes
Reversible
No
Surface Design
Ribbed
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Other Standards
ASTM C1028, ASTM D412, ASTM D1004-94a-03, ATSM D3884-01
Series
406 Razorback(TM) with Dyna-Shield(R)
Durometer Rating
15
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Number of Beveled Edges
4
X-Ray Detectable
No
NSF/ANSI 52
No
Border Color
Yellow
Metal Detectable
No
Single Material Construction
Yes
NFSI High Traction Certified
No
Washdown Safe
No
Backing Characteristics
Insulation, Wear-Resistant
Anti-Slip Backing
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.