This item is Discontinued.

Notrax 12 ft. L x SBR Rubber, 1/2" Thick 470S0312BU

12 ft. L x SBR Rubber, 1/2" Thick (Discontinued)

  • Mfr # 470S0312BU
  • Zoro # G7474494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470S0312BU
Zoro #
G7474494
UPC #
662641687615
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Runner
Color
Blue
Material
SBR Rubber
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Antifatigue
Yes
Backing Material
Foam
Surface Texture
Smooth
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Hardness
Soft
Autoclavable
No
Number of Beveled Edges
4
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Thermally Insulating
Yes
Reversible
No
NSF/ANSI 52
No
USDA Certified
No
Brake Fluid Resistant
No
Durometer Rating
85
X-Ray Detectable
No
Number of Border Stripes
0
Mat Material
Vinyl Laminate
Critical Radiant Flux Class Rating
Class 1
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Welding Safe
No
Anti-Slip Backing
Yes
NFSI High Traction Certified
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Oil Resistant
No
Anti-Slip Surface
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
DOC FF1-70 Rating
Yes
Series
470 Marble Sof-Tyle(TM)
Mat Shape
Rectangle
Single Material Construction
No
Washdown Safe
No

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Length 12 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.