This item is Discontinued.

No Product Image Available

Antifatigue Runner, 12 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 417S0312GY
  • Zoro # G6600680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417S0312GY
Zoro #
G6600680
UPC #
662641740891
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
12 ft
Width
3 ft

Details

Item
Antifatigue Runner
Color
Gray
Antifatigue
Yes
Anti-Slip Surface
Yes
Resistance Properties
Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Edge Style
Beveled
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Resistance Properties Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, Thickness 1/2 in, Length 12 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.