Zoro Homepage

Antifatigue Runner, Nitrile Rubber, Raised Knob, 3 ft W x 22 ft L, Black

  • Mfr # 8FHZ9

  • Zoro # G5905812


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22 ft
Thickness
3/8 in
Surface Material
Nitrile Rubber
Mat Surface Pattern
Raised Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FHZ9
Zoro #
G5905812
UPC #
-
Country of Origin
United States

Dimensions

Length
22 ft
Width
3 ft
Thickness
3/8 in
Mat Width
36 in
Mat Length
22 ft
Mat Thickness
3/8 in
Drainage Hole Length
3 1/4 in
Drainage Hole Width
3/8 in

Details

Item
Antifatigue Runner
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Raised Knob
Backing Material
Nitrile
Mat Color
Black
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Antimicrobial
Yes
Application
Food Processing, Food Service
Thermally Insulating
No
Washdown Safe
Yes
FS209E Class
No
X-Ray Detectable
No
Single Material Construction
Yes
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
0
Reversible
No
NSF/ANSI 52
No
Compression Deflection
@ 25 %/sq. in. 37.2 in.@ 50 %/sq. in. xx.x in.
Drainage Hole Shape
Slot
FDA Compliance
No
Metal Detectable
No
Autoclavable
No
Edge Style
Straight
Antifatigue Material
Yes
NFSI High Traction Certified
No
Surface Texture
Raised Pattern
Series
755 Niru(R) Versa Runner(TM)
Number of Border Stripes
0
Surface Design
Raised Nubs
Anti-Slip Backing
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Backing Characteristics
Ribbed Channels
Mat Product Type
Antifatigue Runner
Welding Safe
No
USDA Certified
No
Ramp Material
No Ramp

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 22 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.