Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Runner, Nitrile Rubber, Raised Knob, 4 ft W x 22 ft L, Black

  • Mfr # 755C0048BL

  • Zoro # G9745714


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22 ft
Thickness
3/8 in
Surface Material
Nitrile Rubber
Mat Surface Pattern
Raised Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755C0048BL
Zoro #
G9745714
UPC #
-
Country of Origin
United States

Dimensions

Length
22 ft
Width
4 ft
Thickness
3/8 in
Mat Width
4 ft
Mat Length
22 ft
Mat Thickness
3/8 in
Drainage Hole Length
3 1/4 in
Drainage Hole Width
3/8 in

Details

Item
Antifatigue Runner
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Raised Knob
Backing Material
Nitrile
Mat Color
Black
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Application
Food Processing, Food Service
Antimicrobial
Yes
Single Material Construction
Yes
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Reversible
No
Drainage Hole Shape
Slot
Edge Style
Straight
Thermally Insulating
No
Number of Border Stripes
0
Welding Safe
No
Surface Texture
Raised Pattern
Compression Deflection
@ 25 %/sq. in. 37.2 in.@ 50 %/sq. in. xx.x in.
Backing Characteristics
Ribbed Channels
Surface Design
Raised Nubs
DOC FF1-70 Rating
Yes
Number of Beveled Edges
0
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
FDA Compliance
No
X-Ray Detectable
No
USDA Certified
No
Antifatigue Material
Yes
Washdown Safe
Yes
FS209E Class
No
Anti-Slip Backing
Yes
NFSI High Traction Certified
No
Series
755 Niru(R) Versa Runner(TM)
Autoclavable
No
Mat Product Type
Antifatigue Runner
Ramp Material
No Ramp

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 22 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.