Antifatigue Runner, Rubber, Mini-Diamond Studded Top, 40 in W x 10 1/4 ft L, Black

  • Mfr # 549S4124OB

  • Zoro # G5755312


product price:  $422.08
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
10 1/4 ft
Width
40 in
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549S4124OB
Zoro #
G5755312
UPC #
662641670310
Country of Origin
Thailand

Dimensions

Length
10 1/4 ft
Width
40 in
Thickness
7/8 in
Mat Length
10 ft 4 in
Mat Thickness
7/8 in
Mat Width
3 ft 4 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Runner
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Antimicrobial
No
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black with Orange Border
Oil Resistant
Yes
Mat Shape
Rectangle
Welding Safe
No
Weight
99.89 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Single Material Construction
Yes
Backing Characteristics
Studded
Drainage Hole Shape
Circle
Ramp Material
Nitrile Rubber
Antifatigue Material
Yes
Anti-Slip Backing
Yes
Drainage Holes per sq ft
56
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
NSF/ANSI 52
No
Border Color
Orange
Surface Texture
Raised Pattern
USDA Certified
No
Metal Detectable
No
Surface Design
Raised Diamond Studs
Series
549 Safety Stance(R)
NFSI High Traction Certified
No
Edge Style
Beveled
FS209E Class
No
Autoclavable
No
Number of Border Stripes
4
Mat Product Type
Antifatigue Runner
Reversible
No
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
X-Ray Detectable
No
FDA Compliance
No
DOC FF1-70 Rating
Yes
Thermally Insulating
No
Number of Beveled Edges
4
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 1/4 ft, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.