Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclavable Mat, Nitrile Rubber, 5/32 in Thick, Gray, 2 ft W x 3 ft L

  • Mfr # 448S0023GY

  • Zoro # G7323885


product price: $240.24
/ea
Free Shipping & Returns

Key Features

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Color
Gray
Backing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448S0023GY
Zoro #
G7323885
UPC #
662641898394
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
5/32 in
Mat Width
24 in
Mat Thickness
3/8 in
Cord Length
No Cord
Mat Length
3 ft

Details

Item
Autoclavable Mat
Color
Gray
Backing Material
Rubber
Surface Material
Nitrile Rubber
Edge Style
Beveled
Mat Color
Gray
Mat Surface Pattern
Bubble Top
Oil Resistant
Oil Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
Yes
Brake Fluid Resistant
No
Antifatigue
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Surface Texture
Raised Pattern
Backing Characteristics
Anti-Baterial, Anti-Microbial, Chemical-Resistant, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Surface Design
Bubble
Series
448 Autoclavable Bubble Mat
Single Material Construction
Yes
Number of Border Stripes
0
Resistance Properties
Anti-Baterial, Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Reversible
No
X-Ray Detectable
No
Washdown Safe
No
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Metal Detectable
No
Autoclavable
Yes
NFSI High Traction Certified
No
Welding Safe
No
Thermally Insulating
Yes
Anti-Slip Backing
Yes
Backing Material and Surface Material
Rubber

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Baterial, Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 448 Autoclavable Bubble Mat, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.