Zoro Homepage
This item is Discontinued.
Notrax Black, 25 L x PVC 419S0023BL

Black, 25 L x PVC (Discontinued)

  • Mfr # 419S0023BL
  • Zoro # G402696778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419S0023BL
Zoro #
G402696778
UPC #
662641669697
Country of Origin
United States

Dimensions

Length
25
Width
6.5
Height
7
Diameter
5.2

Details

Color
Black
Material
PVC

Description

This economical Anti-Fatigue Mat features a 1/2"-thick vinyl sponge base to provide cushioning that prevents tired, aching feet and legs. For use in dry environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.