This item is Discontinued.

Notrax 20 ft. L x Vinyl, 9/16" Thick 486S0320BL

20 ft. L x Vinyl, 9/16" Thick (Discontinued)

  • Mfr # 486S0320BL
  • Zoro # G7324250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486S0320BL
Zoro #
G7324250
UPC #
662641894297
Country of Origin
United States

Dimensions

Length
20 ft
Thickness
9/16 in
Width
3 ft

Details

Mat Electrical Resistance
Electrical Properties Not Tested
Mat Surface Pattern
Grit
Antimicrobial
No
Item
Antifatigue Runner
Weight
100 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Color
Black
Mat Shape
Rectangle
Oil Resistant
No
Surface Material
Vinyl
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Thermally Insulating
Yes
Surface Texture
Grit
Backing Characteristics
Insulation, Tear-Resistant, Wear-Resistant
X-Ray Detectable
No
Resistance Properties
Grit, Insulation, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
NSF/ANSI 52
No
Washdown Safe
No
DOC FF1-70 Rating
Yes
Number of Border Stripes
0
Edge Style
Beveled
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
Series
486 Grit Trax(TM)
USDA Certified
No
Autoclavable
No
Reversible
No
Anti-Slip Backing
Yes
NFSI High Traction Certified
No
Metal Detectable
No
Mat Material
Vinyl Laminate
Mat Hardness
Soft

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Grit, Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 486 Grit Trax(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Grit, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.