Interlocking Drainage Mat, PVC, Diamond, 3 ft W x 8 ft L, Black

  • Mfr # 620S3696BL

  • Zoro # G4897523


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8 ft
Thickness
1 in
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S3696BL
Zoro #
G4897523
UPC #
662641811669
Country of Origin
United States

Dimensions

Length
8 ft
Width
3 ft
Thickness
1 in
Mat Length
8 ft
Mat Thickness
1 in
Mat Width
3 ft
Drainage Hole Diameter
1/2 in

Details

Item
Interlocking Drainage Mat
Color
Black
Surface Material
PVC
Mat Surface Pattern
Diamond
Backing Material
PVC
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Welding Safe
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mat Color
Black
Antimicrobial
No
Oil Resistant
Oil Resistant
Anti-Slip Surface
Yes
Mat Shape
Rectangle
For Use With
Flex-LoK(TM) Mats
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Compression Deflection
@ 20 %/sq. in. 0.222 in.@ 40 %/sq. in. 0.299 in.
Melt Point
600 Degrees F
Anti-Slip Backing
Yes
FS209E Class
No
NSF/ANSI 52
No
Drainage Hole Shape
Circle
Metal Detectable
No
Single Material Construction
Yes
Antifatigue Material
Yes
Number of Beveled Edges
3
Number of Border Stripes
3
FDA Compliance
No
Durometer Rating
85
Reversible
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Autoclavable
No
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
NFSI High Traction Certified
No
Mat Product Type
Interlocking Drainage Mat
Drainage Holes per sq ft
18
Thermally Insulating
No
Washdown Safe
Yes
Surface Design
Diamond Plate
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Studded
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Series
620 Diamond Flex-Lok(TM)
Edge Style
Beveled
Surface Texture
Raised Pattern
Ramp Material
Vinyl

Description

Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products