Interlocking Drainage Mat, 5 ft L x 30 in W, 1 in Thickness, PVC, Diamond, Black

  • Mfr # 620S3060BL

  • Zoro # G4897505


product price:  $204.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft
Width
30 in
Thickness
1 in
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S3060BL
Zoro #
G4897505
UPC #
662641811614
Country of Origin
United States

Dimensions

Length
5 ft
Width
30 in
Thickness
1 in
Mat Width
30 in
Mat Thickness
1 in
Mat Length
5 ft
Drainage Hole Diameter
1/2 in

Details

Item
Interlocking Drainage Mat
Color
Black
Surface Material
PVC
Mat Surface Pattern
Diamond
Backing Material
PVC
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Green Environmental Attribute
100% Post-Consumer Recycled Content
Mat Shape
Rectangle
Mat Color
Black
Brake Fluid Resistant
No
Oil Resistant
Oil Resistant
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
For Use With
Flex-LoK(TM) Mats
Weight
26.25 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Backing Characteristics
Studded
USDA Certified
No
X-Ray Detectable
No
Single Material Construction
Yes
Edge Style
Beveled
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.222 in.@ 40 %/sq. in. 0.299 in.
NSF/ANSI 52
No
Melt Point
600 Degrees F
Autoclavable
No
Drainage Hole Shape
Circle
DOC FF1-70 Rating
Yes
Antifatigue Material
Yes
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Reversible
No
Thermally Insulating
No
Series
620 Diamond Flex-Lok(TM)
Durometer Rating
85
FDA Compliance
No
Washdown Safe
Yes
Metal Detectable
No
FS209E Class
No
Drainage Holes per sq ft
18
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Number of Border Stripes
3
Surface Design
Diamond Plate
Number of Beveled Edges
3
Mat Product Type
Drainage Mat
Ramp Material
Vinyl

Description

Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.