Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Drainage Mat Tile, Natural Rubber, 3 ft W x 3 ft L, 3/4 in Thick

  • Mfr # 550S0033BL

  • Zoro # G2734216


product price: $77.90
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Natural Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550S0033BL
Zoro #
G2734216
UPC #
662641017795
Country of Origin
Thailand

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
3/4 in
Size of Drainage Holes
0.875" dia.
Mat Width
3 ft
Mat Thickness
3/4 in
Width
3 ft
Mat Length
3 ft
Length
3 ft.
Drainage Hole Diameter
0.9375 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Natural Rubber
Surface Design
Pebble
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Rubber
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02, OSHA Code 1910-144
Antifatigue Material
Yes
Edges
(4) Interlocking
Shape of Drainage Holes
Octagon
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Antimicrobial
No
Drainage Holes Per Sq. Ft.
32.0
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black
Interlocking Mat Edges
(4) Interlocking
Oil Resistant
Yes
Mat Shape
Square
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Ramp Material
No Ramp
Welding Safe
No
Matting Series Compatibility
551 M.D. Ramp System(R), 552 Extra Wide M.D.-X Ramp System(TM), Cushion-Ease(R)
X-Ray Detectable
No
USDA Certified
No
Interlocking Side Configuration
All Sides
NFSI High Traction Certified
No
Edge Gender
Male/Female Adjacent Sides
Durometer Rating
67
Non-Interlocking Edge Style
Straight
FDA Compliance
No
Compression Deflection
@ 25%/sq. in. 20.2in@ 50%/sq. in. 24.5in
Number of Interlocking Sides
4
Reversible
No
MVSS 302 Rating
No Rating
Metal Detectable
No
Other Standards
ASTM C-1028, ASTM D-1004-94a-03, ASTM D-412, ATSM D3884-01
Resistance Properties
Grease-Resistant, Slip-Resistant, Wear-Resistant
Surface Material
Rubber
Edge Style
Straight
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
Connection Style
Peg and Hole
FS209E Class
No
NSF/ANSI 52
No
Drainage Hole Shape
Circle
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Number of Tiles
1
Washdown Safe
Yes
Series
550 CUSHION-EASE(R)
Autoclavable
No
Backing Characteristics
Anti-Fatigue, Anti-Slip, Floor Protection, Insulation, Multi-nib support, Slip-Resistant, Tear-Resistant, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 550 CUSHION-EASE(R), Surface Design Pebble, Number of Interlocking Sides 4, Reversible No, Resistance Properties Grease-Resistant, Slip-Resistant, Wear-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.