Black Static Dissipative Mat, 9 2/5 mm Thick, Sponge Foam

  • Mfr # 9GD93

  • Zoro # G9006234


product price: $119.81
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Thickness
9 3/8 mm
Material
Sponge Foam
Standards
NFSI Certified
Mat Electrical Resistance
Anti-Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9GD93
Zoro #
G9006234
UPC #
662641904545
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
9 3/8 mm

Details

Item
Static Dissipative Mat
Color
Black
Material
Sponge Foam
Standards
NFSI Certified
Mat Electrical Resistance
Anti-Static
Backing Material
Vinyl Sponge
Antimicrobial
No
Cord Included
No
Edges
beveled
Mat Surface Pattern
Pebble
Oil Resistant
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Surface to Ground Resistance
10^6 - 10^9 ohm
Surface to Surface Resistance
10^6 - 10^9 ohm
Anti-Slip Surface
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
Foam Cell Type
Closed
For Surface Type
Dry Surfaces
For Environment
Dry, ESD
Antifatigue Material
Yes
Stripe Pattern
Solid/No Stripes
Includes Grounding Cord
No
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
Number of Beveled Edges
4
Grounding Cord Required
No
Series
825 Cushion Stat(TM)
Surface Design
Pebble
Static Control Type
Static Dissipative
Printed Image or Message
None
Edge Style
Beveled
Other Standards
EN1815, IEC61340-4-1, ISO 6356, REACH Compliant
Surface Material
PVC Foam

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.