Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Static Dissipative Mat, 9 2/5 mm Thick, Sponge Foam

  • Mfr # 825R0036BY

  • Zoro # G5459632


product price: $808.70
/ea
Free Shipping & Returns

Key Features

Thickness
9 3/8 mm
Material
Sponge Foam
Standards
RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Antimicrobial
No
Cord Length
No Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825R0036BY
Zoro #
G5459632
UPC #
662641729148
Country of Origin
United States

Dimensions

Overall Length
60 ft
Overall Width
3 ft
Thickness
9 3/8 mm
Cord Length
No Cord

Details

Item
Static Dissipative Mat
Color
Black
Material
Sponge Foam
Standards
RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Antimicrobial
No
Brake Fluid Resistant
No
Surface to Ground Resistance
10^6 - 10^9 ohm
Backing Material
PVC Sponge
Mat Electrical Resistance
Anti-Static
Edges
beveled
Oil Resistant
No
Cord Included
No
Mat Surface Pattern
Textured
Surface to Surface Resistance
10^6 - 10^9 ohm
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Static Control Type
Static Dissipative
Stripe Pattern
Solid-Colored Borders
Printed Image or Message
None
Border Color
Yellow
Includes Grounding Cord
No
Antifatigue Material
Yes
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
For Environment
Dry, ESD
Foam Cell Type
Closed
For Surface Type
Dry Surfaces
Series
825 Cushion Stat(TM)
Other Standards
EN1815, IEC61340-4-1, ISO 6356, REACH Compliant
Number of Beveled Edges
4
Surface Design
Pebble
Surface Material
PVC Foam
Grounding Cord Required
No
Anti-Slip Surface
Yes
Edge Style
Beveled
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.