Zoro Homepage

Black Static Dissipative Mat, 9 2/5 mm Thick, Sponge Foam

  • Mfr # 825R0048BY

  • Zoro # G2115666


product price: $1,078.27
/ea
Free Shipping & Returns

Key Features

Thickness
9 3/8 mm
Material
Sponge Foam
Standards
RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Surface to Surface Resistance
10^6 - 10^9 ohm
Brake Fluid Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825R0048BY
Zoro #
G2115666
UPC #
662641729179
Country of Origin
United States

Dimensions

Overall Length
60 ft
Overall Width
4 ft
Thickness
9 3/8 mm
Cord Length
No Cord

Details

Item
Static Dissipative Mat
Color
Black
Material
Sponge Foam
Standards
RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Surface to Surface Resistance
10^6 - 10^9 ohm
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Cord Included
No
Edges
beveled
Mat Surface Pattern
Textured
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Surface to Ground Resistance
10^6 - 10^9 ohm
Antifatigue
Yes
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Design
Pebble
Stripe Pattern
Solid-Colored Borders
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
For Surface Type
Dry Surfaces
For Environment
Dry, ESD
Static Control Type
Static Dissipative
Foam Cell Type
Closed
Series
825 Cushion Stat(TM)
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
Grounding Cord Required
No
Edge Style
Beveled
Number of Beveled Edges
4
Other Standards
EN1815, IEC61340-4-1, ISO 6356, REACH Compliant
Border Color
Yellow
Antifatigue Material
Yes
Includes Grounding Cord
No
Surface Material
PVC Foam
Printed Image or Message
None
Anti-Slip Surface
Yes

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.