Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Switchboard Mat, 1/4 in Thick, Vinyl

  • Mfr # 831S0035BY

  • Zoro # G3276637


product price: $113.60
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft
Overall Width
3 ft
Color
Black
Thickness
1/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831S0035BY
Zoro #
G3276637
UPC #
662641769564
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
1/4 in

Details

Item
Switchboard Mat
Color
Black
Material
Vinyl
Standards
ANSI/ASTM D178, Class 2
Mat Electrical Resistance
Non-Conductive
Mat Backing Material
Vinyl
Mat Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Antifatigue
No
Oil Resistant
No
Brake Fluid Resistant
No
Max. Use Voltage
17,000V AC
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Distribution Boards, Generators, Switchgear, Transformers
Series
831
Anti-Slip Surface
Yes
Edge Style
Straight
Surface Material
Vinyl
Border Color
Yellow
Backing Material
Vinyl
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
NFSI High Traction Certified
No
Surface Design
Diamond Plate
For Surface Type
Dry Surfaces
ASTM D178 Type/Class
Type II: Class 2
Resistance Properties
Electrically Insulated
ATSM Dielectric Test Voltage
30,000 V
Indoor/Outdoor
Indoor
Maximum Voltage
17,000 V
Antifatigue Material
No
Stripe Pattern
Solid-Colored Borders
For Environment
Food and Beverage

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.