Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Switchboard Runner, 1/4 in Thick, Vinyl

  • Mfr # 830C0036BY

  • Zoro # G9051287


product price: $1,550.00
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Width
3 ft
Color
Black
Thickness
1/4 in
Material
Vinyl
Standards
ANSI/ASTM D178, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830C0036BY
Zoro #
G9051287
UPC #
662641710344
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
1/4 in

Details

Item
Switchboard Runner
Color
Black
Material
Vinyl
Standards
ANSI/ASTM D178, Class 2
Mat Surface Material
Vinyl
Brake Fluid Resistant
No
Max. Use Voltage
17,000V AC
Mat Electrical Resistance
Non-Conductive
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Oil Resistant
No
Antifatigue
No
Mat Surface Pattern
Corrugated
Mat Backing Material
Vinyl
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
ATSM Dielectric Test Voltage
30,000 V
Maximum Voltage
17,000 V
Anti-Slip Surface
Yes
Series
830
Stripe Pattern
Solid-Colored Borders
Resistance Properties
Electrically Insulated
Application
Distribution Boards, Generators, Switchgear, Transformers
For Surface Type
Dry Surfaces
ASTM D178 Type/Class
Type II: Class 2
Border Color
Yellow
Surface Material
Vinyl
Antifatigue Material
No
For Environment
Food and Beverage
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
Indoor/Outdoor
Indoor
Surface Design
Ribbed
NFSI High Traction Certified
No
Backing Material
Vinyl
Edge Style
Straight

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.