Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Switchboard Runner, 1/4 in Thick, Vinyl

  • Mfr # 831C0036BL

  • Zoro # G6149473


product price: $1,400.00
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Length
75 ft
Overall Width
3 ft
Color
Black
Thickness
1/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831C0036BL
Zoro #
G6149473
UPC #
662641863415
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
1/4 in

Details

Item
Switchboard Runner
Color
Black
Material
Vinyl
Standards
ANSI/ASTM D178, Class 2
Mat Surface Pattern
Diamond Plate
Max. Use Voltage
17,000V AC
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Material
Vinyl
Mat Backing Material
Vinyl
Antimicrobial
No
Oil Resistant
No
Antifatigue
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Vinyl
ATSM Dielectric Test Voltage
30,000 V
Stripe Pattern
Solid-Colored Borders
Antifatigue Material
No
Series
831
Anti-Slip Surface
Yes
NFSI High Traction Certified
No
Edge Style
Straight
Backing Material
Vinyl
For Surface Type
Dry Surfaces
Indoor/Outdoor
Indoor
Resistance Properties
Electrically Insulated
Surface Design
Diamond Plate
Maximum Voltage
17,000 V
Application
Distribution Boards, Generators, Switchgear, Transformers
For Environment
Food and Beverage
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
ASTM D178 Type/Class
Type II: Class 2

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.