Black Switchboard Runner, 1/4 in Thick, Vinyl
Mfr # 831C0036BY-12
Zoro # G2480572
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 ft
Overall Width
3 ft
Color
Black
Thickness
1/4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831C0036BY-12
Zoro #
G2480572
UPC #
662641750418
Country of Origin
United States
Dimensions
Overall Length
12 ft
Overall Width
3 ft
Thickness
1/4 in
Description
Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.