Zoro Homepage

Black Switchboard Runner, 1/4 in Thick, Vinyl

  • Mfr # 831R0375BY

  • Zoro # G0769894


product price: $1,550.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
75 ft
Overall Width
3 ft
Color
Black
Thickness
1/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831R0375BY
Zoro #
G0769894
UPC #
662641750425
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
1/4 in

Details

Item
Switchboard Runner
Color
Black
Material
Vinyl
Standards
ANSI/ASTM D178, Class 2
Brake Fluid Resistant
No
Mat Surface Pattern
Diamond Plate
Mat Surface Material
Vinyl
Mat Electrical Resistance
Non-Conductive
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Max. Use Voltage
17,000V AC
Antifatigue
No
Antimicrobial
No
Oil Resistant
No
Mat Backing Material
Vinyl
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Series
831
NFSI High Traction Certified
No
Border Color
Yellow
Maximum Voltage
17,000 V
ASTM D178 Type/Class
Type II: Class 2
Surface Design
Diamond Plate
Resistance Properties
Electrically Insulated
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
ATSM Dielectric Test Voltage
30,000 V
Backing Material
Vinyl
For Surface Type
Dry Surfaces
Anti-Slip Surface
Yes
Indoor/Outdoor
Indoor
Antifatigue Material
No
Surface Material
Vinyl
Stripe Pattern
Solid-Colored Borders
Application
Distribution Boards, Generators, Switchgear, Transformers
For Environment
Food and Beverage
Edge Style
Straight

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.