This item is Discontinued.

Notrax Black Switchboard Runner, 1/4 in Thick, PVC 830R0375BL

Black Switchboard Runner, 1/4 in Thick, PVC (Discontinued)

  • Mfr # 830R0375BL
  • Zoro # G7289479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830R0375BL
Zoro #
G7289479
UPC #
662641695450
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
1/4 in
Size (WxL)
3 ft x 75 ft

Details

Item
Switchboard Runner
Color
Black
Mat Surface Pattern
Corrugated
Material
PVC
Standards
ASTM D178, ASTM D149, ASTM D412 Die C ASTM, D412 B, ASTM D570, ASTM D573, ASTM D471
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
No
Oil Resistant
No
Max. Use Voltage
17,000V AC
Mat Surface Material
Vinyl
Mat Electrical Resistance
Non-Conductive
Mat Backing Material
Vinyl
Surface Material
Vinyl
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl
Anti-Slip Surface
Yes
Indoor/Outdoor
Indoor
For Environment
Food and Beverage
Stripe Pattern
Solid-Colored Borders
Surface Design
Ribbed
ASTM D178 Type/Class
Type II: Class 2
ASTM D178 Class
Class 2
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
ASTM D178 Type
Type II
NFSI High Traction Certified
No
ATSM Dielectric Test Voltage
30,000 V
Edge Style
Straight
Resistance Properties
Electrically Insulated
Application
Distribution Boards, Generators, Switchgear, Transformers
For Surface Type
Dry Surfaces
Maximum Voltage
17,000 V
Series
830
Antifatigue Material
No

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.