Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Black/Yellow Portholes Drainage Mat 30" W x 48" L, 7/8" 520S3048BY

Black/Yellow Portholes Drainage Mat 30" W x 48" L, 7/8" (Discontinued)

  • Mfr # 520S3048BY
  • Zoro # G2911115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520S3048BY
Zoro #
G2911115
UPC #
662641643833
Country of Origin
Unknown

Dimensions

Length
48"
Width
30"
Thickness
7/8"
Drainage Hole Diameter
1/2 in
Size (WxL)
30 in x 4 ft

Details

Color
Black/Yellow
Surface Material
PVC
Mat Surface Pattern
Portholes
Backing Material
PVC
Item
Antifatigue Mat
X-Ray Detectable
No
Anti-Slip Backing
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
Single Material Construction
Yes
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Autoclavable
No
Antifatigue Material
Yes
Welding Safe
No
Washdown Safe
Yes
Mat Shape
Rectangle
Drainage Hole Shape
Diamond
Weight
19 lb
Anti-Slip Surface
Yes
Surface Design
Diamond Tread
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Grease Resistant
Grease Resistant
Metal Detectable
No
Oil Resistant
Oil Resistant
NSF/ANSI 52
No
NFSI High Traction Certified
No
Reversible
No
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
DOC FF1-70 Rating
Yes
FDA Compliance
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Series
520 Cushion-Lok(TM)
Brake Fluid Resistant
No
Border Color
Yellow
Number of Beveled Edges
3
Mat Product Type
Interlocking Drainage Mat
Number of Border Stripes
3
Backing Characteristics
Studded
Mat Hardness
Super-Soft
Edge Style
Beveled
Compression Deflection
@ 20 %/sq. in. n/a@ 40 %/sq. in. 0.251 in.
Ramp Material
PVC
Thermally Insulating
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
FS209E Class
No
Drainage Holes per sq ft
72
Antimicrobial
No

Description

Antifatigue Mat, Width 2 ft 6 in, Thickness 7/8 in, Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.