Zoro Homepage

Boot Brush, Black, 12 in W, 15 in L, Nylon

  • Mfr # 352S1215BL

  • Zoro # G7323395


product price: $28.15
/ea

Key Features

Material
Nylon
For Use With
Footwear
Length
15 in
Width
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352S1215BL
Zoro #
G7323395
UPC #
662641898400
Country of Origin
Sri Lanka

Dimensions

Length
15 in
Width
12 in
Overall Dimensions
15 in L x 12 in W x 2 in H
Height
2 in

Details

Item
Boot Brush
Material
Nylon
For Use With
Footwear
Color
Black
Bristle Color
Black
Includes
Base
Bristle Material
Rubber
Footwear Brand
NOTRAX

Description

Boot Brush, Rubber Bristle Material, Bristle Color Black, Overall Dimensions 15 in L x 12 in W x 2 in H, Includes Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.