Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130S0023BR
Zoro #
G4892063
UPC #
662641679801
Country of Origin
Unknown
Dimensions
Thickness
5/16"
Details
Item
Entrance Mat
Color
Brown
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Standards
ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
Scrape/Dry
Dry
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Brown, Indoor/Outdoor Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.