This item is Discontinued.

Notrax Entrance Mat, Burgundy, 3 ft. W x 105S0034BD

Entrance Mat, Burgundy, 3 ft. W x (Discontinued)

  • Mfr # 105S0034BD
  • Zoro # G5441247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105S0034BD
Zoro #
G5441247
UPC #
662641022201
Country of Origin
United States

Dimensions

Thickness
5/16"

Details

Item
Entrance Mat
Color
Burgundy
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Scrape/Dry
Dry
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Needle Punch
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Burgundy, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.