Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231S0034BD
Zoro #
G5458171
UPC #
662641629400
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Details
Item
Entrance Mat
Color
Burgundy
Backing Material
Vinyl
Indoor/Outdoor
Outdoor
Antimicrobial
No
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Standards
ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape
Mat Shape
Rectangle
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Burgundy, Indoor/Outdoor Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.