This item is Discontinued.

Notrax Entrance Mat, 5/16" thick, Charcoal 105S0034CH

Entrance Mat, 5/16" thick, Charcoal (Discontinued)

  • Mfr # 105S0034CH
  • Zoro # G1804117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105S0034CH
Zoro #
G1804117
UPC #
662641022218
Country of Origin
United States

Dimensions

Thickness
5/16"

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
No
Scrape/Dry
Dry
Mat Shape
Rectangle
Mat Weaving
Needle Punch
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.