Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Entrance Mat, Gray, 3 ft. W x 267S0035GY

Entrance Mat, Gray, 3 ft. W x (Discontinued)

  • Mfr # 267S0035GY
  • Zoro # G6056163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267S0035GY
Zoro #
G6056163
UPC #
662641754195
Country of Origin
India

Dimensions

Thickness
5/8"

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Indoor/Outdoor
Indoor, Outdoor
Scrape/Dry
Scrape
Mat Weaving
Cut Pile
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Gray, Indoor/Outdoor Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.