Carpeted Entrance Mat, 3/8" thick, Hunter Green (Discontinued)
- Mfr # 117S0035GN
- Zoro # G0148242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117S0035GN
Zoro #
G0148242
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Carpeted Entrance Mat
Color
Hunter Green
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Carpeted Entrance Mat, Backing Material Vinyl, Color Hunter Green, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.