This item is Discontinued.

Notrax Entrance Mat, 3/8" thick, Navy 265S0035NB

Entrance Mat, 3/8" thick, Navy (Discontinued)

  • Mfr # 265S0035NB
  • Zoro # G0146176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265S0035NB
Zoro #
G0146176
UPC #
662641015753
Country of Origin
India

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Navy
Backing Material
Vinyl
Indoor/Outdoor
Outdoor
Mat Weaving
Cut Pile
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Navy, Indoor/Outdoor Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.