Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Entrance Mat, Red/Black, 3 ft. W x 161S0035RB

Entrance Mat, Red/Black, 3 ft. W x (Discontinued)

  • Mfr # 161S0035RB
  • Zoro # G6044062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161S0035RB
Zoro #
G6044062
UPC #
662641778177
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Thickness
3/8"

Details

Item
Entrance Mat
Color
Red/Black
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Standards
AATCC Test Method 147, ASTM D2859, ASTM D5252-98, ASTM D3884-01, ASTM D6540-00, ASTM G21, ASTM G22, CPSC FF 1-70
Antimicrobial
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Daycare, Health Care Facilities, Hospital Entrances, Schools
For Surface Type
Carpet, Floors, Rugs
Series
161 Barrier Rib
Mat Type
Entrance Mat
Autoclavable
No
Face Material Weight
20 oz/sq yd
Reversible
No
Crush Resistant
Yes
Launderable
Yes
Welding Safe
No
Color Family
Reds
Surface Application
Scraping and Drying
NFSI High Traction Certified
No
Underside Backing
Cleat
Resistance Properties
Abrasion Resistant
ADA Compliant
No
Surface Design
Ribbed
Printed Image or Message
None

Description

Entrance Mat, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, ADA Compliant No, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Red/Black, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.