This item is Discontinued.

Notrax Entrance Mat, Sapphire, 5 ft. W x 170S0058SP

Entrance Mat, Sapphire, 5 ft. W x (Discontinued)

  • Mfr # 170S0058SP
  • Zoro # G5423345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170S0058SP
Zoro #
G5423345
UPC #
662641829084
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Sapphire
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Oil Resistant
No
Standards
ASTM D1894, ASTM D5252-05, ASTM D412-06, ASTM D1335-05, ASTM D2859 (CPSC FF 1-70)
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Dry
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Sapphire, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.