This item is Discontinued.

Notrax Entrance Runner, 3/8" thick, Black 137S0310BL

Entrance Runner, 3/8" thick, Black (Discontinued)

  • Mfr # 137S0310BL
  • Zoro # G7428714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137S0310BL
Zoro #
G7428714
UPC #
662641749856
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Black
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Antimicrobial
No
Mat Weaving
Loop Pile
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Brake Fluid Resistant
No
Standards
ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Black, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.