Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Entrance Runner, Blue, 3 ft. W x 146S0036BU

Entrance Runner, Blue, 3 ft. W x (Discontinued)

  • Mfr # 146S0036BU
  • Zoro # G5511125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146S0036BU
Zoro #
G5511125
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Blue
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D6540, ASTM D5252-98, ASTM D3884, CPSC FF 1-70, ASTM D2859
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Blue, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.