Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Entrance Runner, 5/16" thick, Charcoal 105S0036CH

Entrance Runner, 5/16" thick, Charcoal (Discontinued)

  • Mfr # 105S0036CH
  • Zoro # G6048262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105S0036CH
Zoro #
G6048262
UPC #
662641022317
Country of Origin
United States

Dimensions

Thickness
5/16"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Standards
ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
Scrape/Dry
Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Weaving
Needle Punch
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.