This item is Discontinued.

Notrax Carpeted Runner, 3/8" thick, Hunter Green 117S0310GN

Carpeted Runner, 3/8" thick, Hunter Green (Discontinued)

  • Mfr # 117S0310GN
  • Zoro # G9001973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117S0310GN
Zoro #
G9001973
UPC #
662641608313
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Carpeted Runner
Color
Hunter Green
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Antimicrobial
No
Mat Shape
Rectangle
Mat Weaving
Needle Punch
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Carpeted Runner, Backing Material Vinyl, Color Hunter Green, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.