Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531R0024BY
Zoro #
G5637177
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 ft.
Length
40 ft.
Thickness
1/2"
Details
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Welding Safe
No
Antimicrobial
No
Item
Drainage Mat
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Color
Black with Yellow Border
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 40 ft., Width 2 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.